






€47.95/ pieceexcl. VAT
€58.02incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 6545 |
Type | External Circlip Plier |
Series | 6545 |
Type | External Circlip Plier |
Length | 300 mm |
Chucking range | from 85 to 140 mm |
Suitable for outside locking rings | Yes |
Exchangeable tips | No |
VDE tested | No |
Isolation protection 1000 V | No |
With spring | Yes |
Weight | 491 g |
Insulated | No |
Model | A4 |