

€49.00/ pieceexcl. VAT
€59.29incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 6543 |
Type | Internal Circlip Plier |
Series | 6543 |
Type | Internal Circlip Plier |
Length | 305 mm |
Chucking range | from 85 to 140 mm |
Suitable for outside locking rings | No |
Exchangeable tips | No |
With spring | No |
Weight | 419 g |
Model | J4 |