

€22.26/ pieceexcl. VAT
€26.93incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 4009 |
Type | Bit Holder |
Connection size | 1/4" |
Magnetic | Yes |
Model | Inch |
Screwing system | Hex |
ØD1 | 10 mm |
L | 150 mm |
Length | 175 mm |