

€303.10/ pieceexcl. VAT
€366.75incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 11300 |
Type | Bearing Puller |
Series | 11300 |
Type | Bearing Puller |
Clamping spread | 200 mm |
Clamping reach | 150 mm |
Clamping spread (internal pulling) | from 100 to 260 mm |
Max. clamping spread (external pulling) | 200 mm |
Number of hooks | 3 |
Reversible arms | Yes |
Max. tensile force | 5 t |
Thread size | G 1/2 x 210 |
Suitable for thread size | G 1/2 |
Width of hooked foot | 30 mm |
Depth of hooked foot | 18 mm |
Thickness of hooked foot at tip | 4 mm |
Wrench width | 22 mm |
Scale division | No |
Weight | 4200 g |
Model | 11300 |