

€209.30/ pieceexcl. VAT
€253.25incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 11200 |
Type | Bearing Puller |
Series | 11200 |
Type | Bearing Puller |
Clamping spread | 200 mm |
Clamping reach | 150 mm |
Clamping spread (internal pulling) | from 90 to 260 mm |
Max. clamping spread (external pulling) | 200 mm |
Number of hooks | 2 |
Reversible arms | Yes |
Max. tensile force | 5 t |
Thread size | G 1/2 x 210 |
Suitable for thread size | G 1/2 |
Width of hooked foot | 30 mm |
Depth of hooked foot | 18 mm |
Thickness of hooked foot at tip | 4 mm |
Wrench width | 22 mm |
Weight | 3322 g |
Model | 11200 |