




€11.83/ pieceexcl. VAT
€14.31incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10768 |
Type | Hexagonal Screwdriver |
Blade length | 100 mm |
Material | Chrome Alloy Steel |
Wrench width | 2.5 mm |
Blade diameter | 2.5 mm |
Total length | 125 mm |
Material handle | 2-Component |