

€13.86/ pieceexcl. VAT
€16.77incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10760/9 |
Type | Hex L-Key Set |
Series | 10760/9 |
Type | Hex L-Key Set |
Number of keys | 9 |
Sizes | 1.5, 2, 2.5, 3, 4, 5, 6, 8, 10 mm |
Bullet-head | No |
Model | 10760/9 |