






€21.28/ pieceexcl. VAT
€25.75incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10959R |
Type | Spare Head For Dead Blow Hammer |
Weight | 72 g |
Diameter | 50 mm |
Non-rebound | Yes |
Low spark model | Yes |
Material | Polyurethane |
Antimagnetic | No |
Material head | Polyurethane |
Magnetic | No |
Interchangeable tip | No |
With nail extractor | No |
With stick protection | No |
With nail holder | No |
Weight total | 72 g |