

Design: Tools made of chrome alloy steel, chrome-plated. Socket wrench sockets made of HPQ® high-performance steel The tools are held securely housed in a foam inlay. Supplied in a stackable ABS plastic case.
€467.05/ pieceexcl. VAT
€565.13incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 40D/40TX/44KTX/32/6QR |
Type | Quick Release Socket Set |
Material | Chrome Alloy Steel |
Total number of tools | 38 pce |
With ratchet | No |
Low spark model | No |
Number of hexagonal sockets | 10 |
Number of Torx sockets | 14 |
Number of sockets for screwdriver | 6 |
Length | 230 mm |
Width | 130 mm |
Height | 60 mm |
Packaging | ABS plastic box |
Weight | 1070 g |