

€432.60/ pieceexcl. VAT
€523.45incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 45ma/28/5QR |
Type | Quick Release Socket Set |
Total number of tools | 33 pce |
With ratchet | Yes |
Low spark model | No |
Number of hexagonal sockets | 28 |
Length | 415 mm |
Width | 230 mm |
Height | 60 mm |
Packaging | ABS plastic box |
Weight | 2710 g |