

€978.60/ pieceexcl. VAT
€1,184.11incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 50/43/7N |
Type | Socket Set |
Total number of tools | 50 pce |
With ratchet | Yes |
Low spark model | No |
Number of hexagonal sockets | 38 |
Number of sockets for screwdriver | 5 |
Length | 540 mm |
Width | 290 mm |
Height | 53 mm |
Weight | 11000 g |