

€36.75/ pieceexcl. VAT
€44.47incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 6731 |
Type | Telephone Plier |
Length | 200 mm |
Shape | Flat-round |
Suitable for glass fibre | No |
Insulated | No |
Grip design | 2-Component |
VDE tested | No |
With impact protection | No |
Weight | 215 g |
Material | Steel |
Jaw length | 63 mm |
Head width | 20 mm |
Head height | 11 mm |
With diagonal cutting nipper | No |
Forged | Yes |
With strip function | No |
With wire cutter | Yes |
Surface protection | Chrome-plated |
Surface treatment | Hardened and Tempered |
Gripping surface | Serrated |