STAHLWILLE

STAHLWILLE Set ball ended hexagon key wrenches - 9-pieces

  • ERIKS:12339280
  • Manufacturer:4018754333073
Image 1
Image 2
Image 1
Image 2
For recessed hexagonal screws, swivel angle up to 25° each side, from size 3 mm with ring, with ball end on long arm, facilitates quick,
safe work in awkward places, screws stay on the head once attached, in holder, Chrome Vanadium, gunmetal finish.
Save to list

€45.98/ setexcl. VAT

€55.64incl. VAT

5 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Type
Hex Ball-Ended L-Key Set
Type
Hex Ball-Ended L-Key Set
Number of keys
9
Model
10767H/9