

€280.74/ setexcl. VAT
€339.70incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | TCS |
Type | Screwdriver Set |
Set version | 6 slotted screwdrivers,1 slotted screwdriver,3 PH cross-head screwdrivers,1 PH cross-head screwdriver,3 PZ cross-head screwdrivers,1 VDE slotted screwdriver,1 slotted screwdriver,1 PH cross-head screwdriver,1 PZ cross-head screwdriver,1 hex L-Key set |
Material | Chrome Alloy Steel |
Total number of tools | 27 |
Heating- + sanitary mechanic set | No |
E-mechanic set | No |
Number of guiding drills | 0 |
Number of fork spanners | 0 |
Number of hot air guns | 0 |
Number of wood borers | 0 |
Number of HSS spiral drills | 0 |
Number of cable cutters | 0 |
Number of coaxial tools | 0 |
Number of crosshead screwdrivers PH | 5 |
Number of crosshead screwdrivers PZ | 4 |
Number of hole saws | 0 |
Number of finishing tools glass fibre cable | 0 |
Number of hole edge core drills | 0 |
Number of ring spanners | 0 |
Number of slotted screwdrivers | 9 |
Number of socket inserts | 0 |
Number of socket spanners | 0 |
Number of open-end spanners | 0 |
Number of stone drills | 0 |
Number of step drills | 0 |
Number of Torx screwdrivers | 0 |
Number of files | 0 |
Number of measuring tools | 0 |
Packaging | Foam tray |
Weight | 2.2 kg |
Type | Screwdriver Set |
Height | 90 mm |
Length | 350 mm |
Width | 530 mm |