

€1,449.00/ pieceexcl. VAT
€1,753.29incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 714 eClick |
Type | Angle And Torque Wrench |
Connection size | 22x28 in |
Tightening moment | from 20 to 200 Nm |
Total length | 226 mm |
Screwdriver model | No |
With scale | Yes |
Accuracy scale division | 0.01 Nm |
Low spark model | No |
Length | 118 mm |
Insulated | No |
Length extension | 17.5 mm |
With extension | No |
With signal tone | Yes |
Electronic | No |
Head height | 23 mm |
Head width | 30.6 mm |
Correcting variable consistent | No |
Connection size | 22 mm |
Weight | 1361 g |
Accuracy according to ISO 6789 | 2 % |
Weight | 1361 |