

418QR
Design: DIN 3122 D 6.3 –ISO 3315. With oval head, QuickRelease safety lock and reversing lever. With steel handle. For work in confined spaces. Ideal for use in safety-relevant and narrow spaces due to screwless connection, e.g. in aviation (FOD).
€57.82/ pieceexcl. VAT
€69.96incl. VAT
Estimated delivery date - 17/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 418QR |
Type | Mini Quick-Release Ratchet |
Connection size | 1/4 in |
Length | 90 mm |
Weight | 74 g |
Material | Chrome Alloy Steel |
Connection size | 0.25 in |
Suitable for sockets | Yes |
Reversible | Yes |
With handle | Yes |
Swing back angle | 4.5 ° |
Socket locking | Yes |
Weight | 74 |