STAHLWILLE

STAHLWILLE Hexagon allen key, long - 7mm

  • ERIKS:14539876
  • Manufacturer:4018754332489
Image 1
DIN ISO 2936, for socket head screws, extra long, Chrome Vanadium, nickel-plated.
Save to list

€4.87/ pieceexcl. VAT

€5.89incl. VAT

Estimated delivery date - 13/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Model
Metric
Wrench width
7 mm
Length
190 mm
Weight
74 g