

€32.90/ pieceexcl. VAT
€39.81incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10765 |
Type | Hex L-Key |
Model | Metric |
Bullet-head | No |
Wrench width | 19 mm |
Length | 379 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
VDE tested | No |
Type | Hex L-Key |
Weight | 1048 g |
Length short leg | 89 |