

€2.63/ pieceexcl. VAT
€3.18incl. VAT
Estimated delivery date - 20/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10767a |
Type | Hex Ball-Ended L-Key |
Model | Inch |
Bullet-head | No |
Wrench width | 3/32 in |
Length | 114 mm |
Low spark model | No |
Material | Chrome-vanadium steel |
With peg | No |
With hole | No |
Anti-theft model | No |
Insulated | No |
VDE tested | No |
Type | Hex Ball-Ended L-Key |
Weight | 5 g |
Length short leg | 20 |