




€20.51/ pieceexcl. VAT
€24.82incl. VAT
Estimated delivery date - 23/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 21TX |
Type | Double-Ended Ring Spanner |
Model | Metric |
Type | Double-Ended Ring Spanner |
Size (TX) | E14 x E18 |
VDE tested | No |
Single wrench model | Yes |
Length | 185 mm |
Low spark model | No |
Material | Chrome Alloy Steel |
Weight | 71 g |