






€6.83/ pieceexcl. VAT
€8.26incl. VAT
28 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | OPEN BOX 13 |
Type | Combination Spanner |
Model | Metric |
Wrench width | 8 mm |
Length | 115 mm |
Material | Chrome Alloy Steel |
Weight | 21 g |
Surface protection | Chrome-plated |