






€46.90/ pieceexcl. VAT
€56.75incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 11600 |
Type | Battery Terminal Puller |
Series | 11600 |
Type | Battery Terminal Puller |
Clamping spread | 65 mm |
Clamping reach | 50 mm |
Max. clamping spread (external pulling) | 65 mm |
Number of hooks | 2 |
Reversible arms | No |
Max. tensile force | 1 t |
Thread size | M10 x 115 |
Width of hooked foot | 12 mm |
Depth of hooked foot | 10 mm |
Thickness of hooked foot at tip | 3 mm |
Scale division | No |
Weight | 240 g |
Model | 11600 |