STAHLWILLE

STAHLWILLE Adjustable wrench 29X257mm / 10"

  • ERIKS:13610583
  • Manufacturer:4018754299591
Image 1
Left-handed, DIN 3117/ISO 6787, A shape, jaw offset 15°, Chrome-Vanadium, gunmetal finish.
Save to list

€39.55/ pieceexcl. VAT

€47.86incl. VAT

4 In stock - Estimated delivery date 09/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Length
257 mm
Max. spanner opening
29 mm