STAHLWILLE

STAHLWILLE Adjustable wrench 20X159mm / 6"

  • ERIKS:13610571
  • Manufacturer:4018754299577
Image 1
Left-handed, DIN 3117/ISO 6787, A shape, jaw offset 15°, Chrome-Vanadium, gunmetal finish.
Save to list

€26.18/ pieceexcl. VAT

€31.68incl. VAT

Estimated delivery date - 23/11/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STAHLWILLE
Length
159 mm
Max. spanner opening
20 mm