

€1,705.17/ pieceexcl. VAT
€2,063.26incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 98/7 PRO |
Type | Tool Trolley |
Material | Stainless steel |
Height | 1020 mm |
Width | 1001 mm |
Depth | 651 mm |
With drawer | Yes |
Number of drawers | 7 |
Type of tyres | Oil and Acid-Resistant Smooth-Running Castors |
With brake | Yes |
Material worktop | Stainless steel |