






€23.03/ pieceexcl. VAT
€27.87incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 6545 |
Type | External Circlip Plier |
Series | 6545 |
Type | External Circlip Plier |
Length | 180 mm |
Chucking range | from 19 to 60 mm |
Suitable for outside locking rings | Yes |
Exchangeable tips | No |
With spring | Yes |
Weight | 145 g |
Model | A2 |