

€20.86/ pieceexcl. VAT
€25.24incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 6543 |
Type | Internal Circlip Plier |
Series | 6543 |
Type | Internal Circlip Plier |
Length | 180 mm |
Chucking range | from 19 to 60 mm |
Suitable for outside locking rings | No |
Exchangeable tips | No |
With spring | No |
Weight | 135 g |
Model | Straight |