

€130.90/ pieceexcl. VAT
€158.39incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 516 |
Type | Telescopic Ratchet |
Connection size | 1/2 in |
Length | 630 mm |
Weight | 1100 g |
Material | Chrome Alloy Steel |
Connection size | 0.5 in |
Suitable for sockets | Yes |
Reversible | Yes |
With handle | Yes |
Swing back angle | 10 ° |
Weight | 1100 |