

€86.45/ pieceexcl. VAT
€104.60incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 501QR |
Type | Speeder brace |
Connection size | 1/2" |
Low spark model | No |
Length | 456 mm |
Surface protection | Chrome-plated |
Tested according to ISO 3315 | Yes |
Weight | 872 g |