




€19.18/ pieceexcl. VAT
€23.21incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | DRALL+ |
Type | PH Cross-Head Screwdriver |
Series | DRALL+ |
Type | PH Cross-Head Screwdriver |
Screwing system | Phillips |
Model | 4632 |
Size | 3 |
Blade length | 150 mm |
Total length | 275 mm |
Grip design | 3-Component |
Hexagon on the blade | Yes |
Weight | 170 g |
Material | Chrome Alloy Steel |
Type of shaft | Hex shank profile |
Square drive/hexagon drive | Hex shank profile |
Square drive/hexagon drive over the whole blade | Yes |
Wrench width (square drive) | 13 mm |
Wrench width (hexagon drive) | 13 mm |
Blade material | Chrome Alloy Steel |
Surface protection blade | Chrome-plated |
Surface treatment blade | Chrome-plated |
Weight | 170 |