

€26.53/ pieceexcl. VAT
€32.10incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | DRALL+ |
Type | Slotted Screwdriver |
Blade width | 12 mm |
Blade thickness | 2 mm |
Blade length | 200 mm |
Grip design | 3-Component |
Hexagon on the blade | Yes |
Total length | 325 mm |
Material | Chrome Alloy Steel |
Weight | 240 g |
Wrench width (hexagon drive) | 13 mm |
Type of shaft | Hex shank profile |
Cap rotatable | No |
With striking cap | Yes |
Blade material | Chrome Alloy Steel |
Surface protection blade | Yes |
Surface treatment blade | Matt chrome-plated |
Continuous blade | No |
Weight | 240 |
Model | 4622 |
Size | 5 |