






€37.80/ pieceexcl. VAT
€45.74incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 12935 |
Type | Tape Measure |
Total number of tools | 1 |
Number of measuring tools | 1 |
Weight | 0.164 kg |
Type | Tape Measure |
Length | 5000 mm |