

€75.25/ pieceexcl. VAT
€91.05incl. VAT
Estimated delivery date - 13/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 1206 |
Type | Bit Box |
Number of bits total | 56 |
Number of bits PH (crosshead) | 11 |
Number of bits PZ (crosshead) | 11 |
Number of bits Torx | 23 |
Number of bits hexagon socket | 3 |
With magnetic holder | Yes |
Set version | 1 bit holder, L. 25 mm: SL4;5;6 mm (2x), PH1;2;3 (3x), PZ1;2;3 (3x), T10;15;20;25;27;30;40 (2x), T BO10;15;20;25;27;30;40, INHEX 3;4;5 mm, L. 75 mm: SL6 mm, PH2;3, PZ1;2, T20;25, 56 pieces |
Total length | 128 mm |
Packaging | Robust box |
Weight | 490 g |
Height | 37 mm |
Width | 100 mm |