

€153.30/ pieceexcl. VAT
€185.49incl. VAT
Estimated delivery date - 16/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 11300 |
Type | Bearing Puller |
Series | 11300 |
Type | Bearing Puller |
Clamping spread | 130 mm |
Clamping reach | 100 mm |
Clamping spread (internal pulling) | from 80 to 180 mm |
Max. clamping spread (external pulling) | 130 mm |
Number of hooks | 3 |
Reversible arms | Yes |
Max. tensile force | 3 t |
Thread size | M14 x 1.5 x 140 |
Suitable for thread size | M14 x 1 |
Width of hooked foot | 22 mm |
Depth of hooked foot | 12 mm |
Thickness of hooked foot at tip | 3 mm |
Wrench width | 17 mm |
Scale division | No |
Weight | 1600 g |
Model | 11300 |