




€10.78/ pieceexcl. VAT
€13.04incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STAHLWILLE |
Series | 10758 |
Type | Round awls |
Length | 280 mm |
Weight | 104 g |
Material | Matt Chrome-Plated Steel |
Blade width | 6 mm |
Shape | Round |