

€329.00/ pieceexcl. VAT
€398.09incl. VAT
Estimated delivery date - 19/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STABREN |
Type | Stabren |
Range Hardness (Sh A) | 45-65 Shore A |
Length | 200 mm |
Width | 200 mm |
Thickness | 20 mm |
Colour plates | Black/red/black |
Tradename | STABREN |
Stackable | 3 |