




€109.94/ pieceexcl. VAT
€133.03incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STABILUS |
Series | Lift-O-Mat |
Total length | 285.5 mm |
Stroke | from 0 to 100 mm |
Thrust | 900 N |
Outer diameter piston rod | 10 mm |
Outer diameter cylinder | 22 mm |
Connection cylinder | External thread |
Thread size metric connection piston rod (M..) | 8 |
Thread size metric connection cylinder (M..) | 8 |
Lockable gas spring | No |
Connection piston rod | External thread |