




€182.18/ pieceexcl. VAT
€220.44incl. VAT
Estimated delivery date - 02/02/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | STABILUS |
Series | Bloc-O-Lift |
Total length | 400.5 mm |
Stroke | from 0 to 100 mm |
Thrust | 600 N |
Outer diameter piston rod | 10 mm |
Outer diameter cylinder | 28 mm |
Connection cylinder | Eye |
Thread size metric connection piston rod (M..) | 10 |
Lockable gas spring | Yes |
Type of excitation | Blockable in pressure direction (rigid) |
Length cylinder | 284.5 mm |
Connection piston rod | External thread |
FD | 10000 N |