STABILUS

STABILUS BOL692360 06-10-060/0200

  • ERIKS:14888906
  • Manufacturer:4046577007666
Image 1
Image 2
Image 1
Image 2
Save to list

€163.13/ pieceexcl. VAT

€197.39incl. VAT

Estimated delivery date - 12/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
STABILUS
Series
Bloc-O-Lift
Total length
228.5 mm
Stroke
from 0 to 60 mm
Thrust
200 N
Outer diameter piston rod
10 mm
Outer diameter cylinder
28 mm
Connection cylinder
Eye
Thread size metric connection piston rod (M..)
10
Lockable gas spring
Yes
Type of excitation
Blockable in pressure direction and tension direction (springy)
Length cylinder
151.5 mm
Connection piston rod
External thread