




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | S7 |
Type | 1089 |
Process connection | Flange |
Size process connection | DN65 |
Pressure rating | PN40 |
Max. operating pressure | 35.9 bar |
Maximum medium temperature (continuous) | 198 °C |
Housing material | Steel |
Material quality | 1.0619 + N/ASTM A216 WCB |
Suitable for compressed air | Yes |
Suitable for steam | Yes |
Dimension | DN65 |
A | 165 mm |
B | 270 mm |
C | 663 mm |
D | 419 mm |
F | 1" |
G | 3/4" |
Volume | 18 l |
Weight | 70 kg |