




€1,874.10/ pieceexcl. VAT
€2,267.66incl. VAT
Estimated delivery date - 03/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | S13 |
Type | 1085 |
Process connection | Flange |
Size process connection | DN50 |
Pressure rating | PN16 |
Pressure rating flange | PN16 |
Max. operating pressure | 16 bar |
Maximum medium temperature (continuous) | 350 °C |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Suitable for compressed air | Yes |
Suitable for steam | Yes |
Dimension | DN50 |
A | 146 mm |
B | 205 mm |
C | 117 mm |
D | 456 mm |
E | 98 mm |
F | 1/2" |
G | 1" |
Volume | 3.2 l |
Weight | 25 kg |