




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | S13 |
Type | 1085 |
Process connection | Flange |
Size process connection | DN100 |
Pressure rating | PN16 |
Pressure rating flange | PN16 |
Max. operating pressure | 16 bar |
Maximum medium temperature (continuous) | 350 °C |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Suitable for compressed air | Yes |
Suitable for steam | Yes |
Dimension | DN100 |
A | 223 mm |
B | 315 mm |
C | 197 mm |
D | 692 mm |
E | 118 mm |
F | 1" |
G | 1.1/2" |
Volume | 13.5 l |
Weight | 60 kg |