




Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | S1 |
Type | 1085 |
Process connection | Internal thread |
Size process connection | 1" BSPP(G) |
Max. operating pressure | 16 bar |
Maximum medium temperature (continuous) | 200 °C |
Housing material | Ductile cast iron |
Material quality | EN-JS1030 |
Suitable for compressed air | Yes |
Suitable for steam | Yes |
Dimension | 1" |
A | 222 mm |
B | 377 mm |
C | 142 mm |
D | 152 mm |
F | 1/2" |
G | 2" |
Volume | 3.15 l |
Weight | 8.1 kg |