




€3,452.10/ pieceexcl. VAT
€4,177.04incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | KB33 |
Type | 9433 |
Housing material | Cast iron |
Material quality | EN-JL1040 |
Connection | Flange |
Nominal inner diameter | DN40 |
Pressure rating | PN16 |
Maximum pressure difference | 8.2 bar |
Kvs value | 23.7 |
Material disc | 1.4057 |
Spring material | Stainless steel |
Maximum medium temperature (continuous) | 220 |