




€1,737.70/ pieceexcl. VAT
€2,102.62incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | KA43 |
Type | 9243 |
Housing material | Steel |
Material quality | 1.0619 |
Connection | Flange |
Nominal inner diameter | DN15 |
Pressure rating | PN25 |
Maximum pressure difference | 17 bar |
Kvs value | 2.9 |
Material disc | 1.4057 |
Spring material | Stainless steel |
Maximum medium temperature (continuous) | 300 |