

€920.40/ pieceexcl. VAT
€1,113.68incl. VAT
Estimated delivery date - 10/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | SB |
Type | 9020 |
Housing material | Bronze |
Material quality | CC491K (RG5) |
Connection | Internal thread (BSPP) |
Nominal inner diameter | 1" (25) |
Pressure rating | PN25 |
Maximum pressure difference | 6.8 bar |
Kvs value | 6.8 |
Material disc | AISI 440B |
Spring material | Stainless steel |
Maximum medium temperature (continuous) | 232 |