

€452.10/ pieceexcl. VAT
€547.04incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | BX6 |
Type | 9010 |
Housing material | Bronze |
Material quality | CC491K (RG5) |
Connection | Internal thread (BSPP) |
Nominal inner diameter | 1/2" (15) |
Pressure rating | PN25 |
Maximum pressure difference | 17.2 bar |
Kvs value | 1.65 |
Material disc | AISI 440B |
Spring material | Stainless steel |
Maximum medium temperature (continuous) | 232 |