

€452.10/ pieceexcl. VAT
€547.04incl. VAT
Estimated delivery date - 04/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | BX3 |
Type | 9010 |
Housing material | Bronze |
Material quality | CC491K (RG5) |
Connection | Internal thread (BSPP) |
Nominal inner diameter | 1/2" (15) |
Pressure rating | PN25 |
Maximum pressure difference | 17.2 bar |
Kvs value | 0.64 |
Material disc | AISI 440B |
Spring material | Stainless steel |
Maximum medium temperature (continuous) | 232 |
€2,238.60/ pieceexcl. VAT
€2,708.71incl. VAT
Estimated delivery date - 10/12/2026€2,238.60/ pieceexcl. VAT
€2,708.71incl. VAT
Estimated delivery date - 11/12/2026€2,028.90/ pieceexcl. VAT
€2,454.97incl. VAT
1 In stock - Estimated delivery date 10/11/2026€2,028.90/ pieceexcl. VAT
€2,454.97incl. VAT
Estimated delivery date - 03/12/2026