




€495.40/ pieceexcl. VAT
€599.43incl. VAT
Estimated delivery date - 16/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | BPT13UAX |
Type | 984 |
Construction type | Right-angled |
Nominal inner diameter | 3/4" (20) |
Connection | Internal and external thread (BSPP) |
Pressure rating | PN16 |
Maximum pressure difference | 13 bar |
Subcooling | 12 °C |
Housing material | Brass |
Material quality | CW617N (CuZn40Pb2) |
Material insert | Stainless steel |
Face to Face length | 75 mm |