




€786.90/ pieceexcl. VAT
€952.15incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | SPIRAX SARCO |
Series | TSS21 |
Type | 8990 |
Construction type | Straight |
Nominal inner diameter | 1/2" (15) |
Connection | Internal thread (BSPP) |
Pressure rating | PN25 |
Maximum pressure difference | 21 bar |
Subcooling | 12 °C |
Housing material | Stainless steel |
Material quality | 1.4541 |
Material insert | Stainless steel |
Face to Face length | 65 mm |